Skip to Main Content
customer-service Help
Zoro Select

15" x 11" Static Shielding Bags, 3 mil, Gray, PK 500

Zoro Select 15" x 11" Static Shielding Bags,  3 mil,  Gray,  PK 500 5CXY9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$185.50 ($0.37/unit)
  • Item: Static Shielding Bags
  • Width: 11"
  • Length: 15"
See full product details
This item ships free.
Total: $185.50

Zoro Select #5CXY9 Specifications

  • Item: Static Shielding Bags
  • Width: 11"
  • Length: 15"
  • Color: Gray
  • Bag Closure Type: None
  • Thickness: 3 mil
  • Material: Low Density Polyethylene (LDPE)
  • Standards: Faraday Cage Protection
  • Hang Hole: No
  • Bag Material: Low Density Polyethylene (LDPE)
  • Bag Item: Static Shielding Bag
  • Depth: 0
  • Size: 15" x 11"
  • Package quantity: 500
  • Length (Straight Wireway): 15 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Static Shielding Bag, Width 11 in, Length 15 in, Thickness 3 mil, Color Gray, Open, Bag Closure Type None, FDA Compliant No, Bag Package Configuration Flat Pack, Bag Material Low Density Polyethylene (LDPE), Standards Faraday Cage Protection, Static Shielding Bag, Package Quantity 500

Reviews of Zoro Select #5CXY9