Zoro Select
Shower Arm Flange, 2-3/4" L, Chrome Finish
Mfr # 15041
Zoro # G4790779
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- For Use With 1/2 in Shower Arms
- Finish Chrome
- Material of Construction Plastic
- Length 2-3/4"
Explore More Products
- ZORO SELECT Brass Shower Arm, 8" L, Chrome Finish 15055
- ZORO SELECT Replacement Stem, 5-1/4" L, Unfinished 32517
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish 15086
- ZORO SELECT Single Control Handle, 1-1/2" L 32323
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished 30255
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish 15081
- ZORO SELECT Temperature Control Lever, 3-11/16" L 32806
- ZORO SELECT Black Reversible Splash Guard, Range Type 62244
- ZORO SELECT Escutcheon Sleeve, 2-1/2" L, Chrome Finish 32442
- KOHLER Exhale Wall-Mount Supply Elbow With C 98354-SN
- DELTA Classic Monitor 13 Series Valve Only Trim T13020-SS
- Zoro Select Shower & Bathtub Parts