Zoro Select
Oval Eye Nut, 1/4"-20 Thread Size, 3/4 in Thread Lg, Stainless Steel, Hot Dipped Galvanized
Mfr # 16505 1
Zoro # G1729576
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Thread Length 3/4 in
- Eye Shape Oval
- Material Stainless Steel
- Material Grade/Class Not Graded
Explore More Products
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated RN5823000-001P2
- ZORO SELECT Round Eye Nut, M6-1.00 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK RN5820600-004P2
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized 16755 5
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, 18-8 Stainless Steel, Plain RN582X12-001P2
- ZORO SELECT Round Eye Nut, M16 Thread Size, 63 mm Thread Lg, Steel, Black Oxide, 10 PK M16100.160.0001
- ZORO SELECT Round Eye Nut, M10 Thread Size, 45 mm Thread Lg, Steel, Black Oxide, 25 PK M16100.100.0001
- ZORO SELECT Round Eye Nut, M20 Thread Size, 72 mm Thread Lg, Steel, Black Oxide, 10 PK M16100.200.0001
- ZORO SELECT Oval Eye Nut, 7/16"-14 Thread Size, 5/8 in Thread Lg, Steel, Hot Dipped Galvanized 16770 8
- ZORO SELECT Oval Eye Nut, 5/16"-18 Thread Size, 3/8 in Thread Lg, 316 Stainless Steel, Hot Dipped Galvanized 16510 5
- ACTEK 24 000 Lbs Eye Nut With Coil Bolt 112312, 48568 48568
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Black Oxide EN-10-HD
- Zoro Select Eye Nuts