1.75" OD x 0.095" Wall x 1.56" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7561_72_0

  • Zoro # G706629304


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.095 in
Standards
ASTM A513
Machinability
Not Available
Heat Treatment
No Heat Treatment
Outside Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7561_72_0
Zoro #
G706629304
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Outside Diameter
1 3/4 in
Overall Length
6 ft
Inside Diameter
1.56 in
Outside Diameter Tolerance
+0.005 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Machinability
Not Available
Heat Treatment
No Heat Treatment
Application
Automotive, Construction, Industrial
Brinell Hardness
137 BHN
Wall Thickness Tolerance
+0.002 in/-0.003 in
Material Grade
A513
Material
Carbon Steel
System of Measurement
Inch
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
132,000 psi
Rockwell Hardness
75 HRB
Shape
Round
Yield Strength
74,200 psi
Appearance
Metallic
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.