Zoro Select
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 450 PK
Mfr # B51000.031.0175
Zoro # G5601815
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-3/4 in
- Head Width 1/2 in
- Drive External Hex
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 50 PK M51010.060.0100
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK U55010.037.0125
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK M01010.120.0080
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 25 PK N04360.050.0150
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L U04100.125.0750
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK M51010.050.0025
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 2000 PK 1408BHT5
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK N01000.075.0325
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L U04160.112.0400
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 5 PK FB3HEXB12131P5
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 50 PK 937448-50
- Zoro Select Hex Head Cap Screws