Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" FNPT Brass Cap

  • Zoro #: G0446144
  • Mfr #: 6AYZ2
$0.95
  • Basic Pipe Fitting Shape: Cap
  • Standards: ASA, ASME, SAE
  • Basic Pipe Fitting Material: Metal
See full product details
Orders over $75 ship free.

Zoro Select #6AYZ2 Specifications

  • Zoro #: G0446144
  • Mfr #: 6AYZ2
Basic Pipe Fitting Shape: Cap Standards: ASA, ASME, SAE
Basic Pipe Fitting Material: Metal Item: Cap
Pipe Fitting Material: Brass Max. Pressure: 1200 psi
Pipe Size - Pipe Fitting: 1/8" Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: Cap Fitting Connection Type: FNPT
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Cap, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AYZ2