Shop All Plastic Bags
Zoro Select
18" x 15" Open Poly Bags, 1 mil, Clear
Mfr # 5DFV8
Zoro # G0935286
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 15"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DFV8
- Zoro # G0935286
- UPC # 654866000225
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 15" |
Length | 18" |
Thickness | 1 mil |
Depth | 0 |
Size | 18" x 15" |
Mil Thickness Range | .5 to 1 mil |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 0, Width 15 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Industrial, Industrial Shears, Left Hand (18320)
- XEROX Drum 013R00691, 12,000 Page-Yield, Black (013R00691)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear (5DTU8)
- ZORO SELECT 7" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA4)
- ZORO SELECT 11" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPP5)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear (55NK51)
- ZORO SELECT 12" x 6" Open Poly Bags, 1.50 mil, Clear (5DGC5)
- ZORO SELECT 5" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN2)
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 6X9 1000PK (CLI47269)
- Zoro Select Plastic Bags