Zoro Select
1.9L Gray/Natural, Plastic, Metal Pump Up Foamer
- Zoro #: G4252123
- Mfr #: 150400
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.91
Zoro Select #150400 Specifications
- Zoro #: G4252123
- Mfr #: 150400
- Item: Foam Trigger Sprayer
- Size: 1.9L
- Color: Gray/Natural
- Imprinting: Heavy Duty Commercial Foamer Sprayer
- Material: Metal, Plastic
- Features: DuPont Viton(R) O-ring
- Bottle Material: HDPE
- Overall Height: 12 1/2 in
- Bottle Color: White
- Sprayer Material: Metal, Plastic
- Closure Diamenter: 66 mm
- Seal Material: Polypropylene
- Sprayer Color: Gray/Black/White
- Container Capacity: 51 oz
- Dispensing Type: Foam
- Product Type: Foam Trigger Sprayer
- Country of Origin (subject to change): United States
Description
Foam Trigger Sprayer, Dispensing Type Foam, 51 oz, White, Sprayer Color Gray/Black/White, Bottle Material HDPE, Sprayer Material Metal, Plastic, Seal Material Polypropylene, Imprinting Heavy Duty Commercial Foamer Sprayer, Overall Height 12 1/2 in, Features DuPont Viton(R) O-ring, Closure Diamenter 66 mm
Reviews of Zoro Select #150400
Explore more
- ZORO SELECT 24 oz. Clear, Plastic Bottle, 3 Pack 130294
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 7-1/4" 110563
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4" 110561
- ZORO SELECT Double-Protection Sample Container 22mL, 48 Pack 3WDV6
- ZORO SELECT Sample Container, Glass, 4 oz, PK20 3WDV1
- LPS Trigger Spray Bottle, 20oz., White, HDPE 09120
- HOOVER COMMERCIAL Electrostatic Sprayer, Handheld, 1/2 gal. CH90100
- METHOD Method 01152 MNT Antibacterial Spray Bathroom 28 oz. - Spearmint - Pack of 8 01152 MNT
- CAR DEALER DEPOT Chemical Resistant Trigger Sprayer 320CR
- BEL-ART PRODUCTS BEL 11620-1000 11620-1000
- Zoro Select Spray Bottles