Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, 1/4 In, Pk20, Overall Length: 3/4" (Discontinued)
Mfr # 1NU32
Zoro # G2779341
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain