Zoro Select
Caster Wheel, 1200 lb., 6 D x 2 In.
Mfr # 1NWB9
Zoro # G2330867
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Load Rating 1200 lb
- Caster Load Rating Range Medium-Duty
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. W-10-V-1
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. 3G307
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. VFT-0630-12
- ZORO SELECT Caster Wheel, Cast Iron, 4 in. Dia, 800 lb. VIR-0420-08
- ZORO SELECT Caster Wheel, 900 lb., 5 D x 2 In. 1NWG1
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 2 In. 1NWF9
- ZORO SELECT Caster Wheel, Forged Steel, 8 in., 6000 lb. VFT-0830-12
- HAMILTON V Groove Wheel, 8X2-3/4 1-1/4Rb W-8-V-1-1/4
- ZORO SELECT Caster Wheel, Steel, 4 in., 850 lb. W-420-SVB-1/2
- HAMILTON V Groove Wheel, 6X3 1-1/2Rb W-630-FVH-1-1/2
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb W-626-V-1-1/4
- Zoro Select Caster Wheels