Zoro Select
Pneumatic Wheel, 10 In, 230 lb
Mfr # 1NWU5
Zoro # G1088166
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 4 1/8 in
- Load Rating Range 0 to 299 lb
- Load Rating 230 lb
- For Axle Size 5/8 in
Replacement Parts
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 440 lb. Load, Ribbed VW 260/20K
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb, Tread: Ribbed 1NWV8
- ZORO SELECT Pneumatic Wheel, 8 In, 295 lb 1NWU3
- ZORO SELECT Pneumatic Wheel, Black, 2-9/16" Wheel W P 220/20-75R
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth 1NWU9
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb 1NWV6
- ZORO SELECT Caster Wheel, 7200 lb. Load Rate, 3" W P-NMB-080X030/075K
- ZORO SELECT Pneumatic Wheel, 16 MH34D66201G
- ZORO SELECT Caster Wheel, 7200 lb. Load Rate, 3" W P-NMB-100X030/075K
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 6 C, 5/8 20001
- DYNAFLEX Slotted Wheel, 1"dia.x1"W 92910
- Zoro Select Pneumatic Wheels