Zoro Select
1-1/2 " Dia., Polypropylene, White/Plastic Finish, Dishwasher, Tailpiece
Mfr # 1PPA9
Zoro # G1529507
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Polypropylene
- Color - Drains White
- Connection - Drains Slip x Barb
- Length (In.) 8
Explore More Products
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket 4FEX4
- ZORO SELECT PVC, White Finish, P-Trap with Union 05216
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer 1PNW6
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer 1PPB3
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee 1PNY4
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend 1PNL8
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNT3
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend 1PNX4
- ZURN Plastic, Shallow, Sediment Bucket JP2375-Y
- THRIFCO PLUMBING 1-1/2 Inch x 6 Inch Long Tail Piece Plastic Tubular Flanged Con 4401644
- Zoro Select Drain Components