Zoro Select
Draw Latch, Release to Open, Draw to Close
Mfr # 1VZV6
Zoro # G0883556
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Catch/Latch Type Draw
- Catch/Latch Material Steel
- Catch/Latch Height 3 1/4 in
- Catch/Latch Depth 1/2 in
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated 4RRK7
- ZORO SELECT Draw Latch, Padlockable, Zinc Plated 4RRK9
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated, Adjustable: NO 4RRL2
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in 1XPE3
- ZORO SELECT Latching Draw Hasp, Nonlock, Zinc Plated 1RBP9
- ZORO SELECT Draw Latch, Nonlocking, Passivated 1XPE1
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 27/32" 4RRK6
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" 4RRL1
- ZORO SELECT Draw Latch, Nonlocking, Passivated 1XPE2
- ZORO SELECT Draw Latch, Nonlocking, Natural 1XPE7
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai R25-1700-NC
- Zoro Select Draw Latches