Zoro Select
Door Pull, Steel, 4-7/8 In L, Galvanized, Unthr. Through Holes
Mfr # 1WAA5
Zoro # G1666122
$1.43
5% off
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Color Silver
- Material Steel
- Mounting Type Unthreaded Through Holes
- Projection 4 7/8 in
Explore More Products
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes 1WAE9
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes 1WAC8
- ZORO SELECT Utility Pull, Steel, 5 3/4 In L, Galv., Unthr. Through Holes 1WAC4
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes 4PE17
- ZORO SELECT Pull Handle, 6-1/2 In, Polished Zinc, Unthr. Through Holes 4PE24
- ZORO SELECT Wire Utility Pull, Brass, 4 In L, Satin Chrome, Threaded Holes 1VZZ4
- ZORO SELECT Wire Pull, Round, Silver, L 3 3/4 In, Matte, Threaded Holes 1XNY4
- ZORO SELECT Handle, Chest, 4 1/16 In, Natural, Weld-On 4PE26
- ZORO SELECT Pull Handle, 6-1/2 In, Zinc, Zinc, Unthr. Holes 4PE21
- ZORO SELECT Grab Handle, Plastic, Black, L 8, Powder Coated, Threaded Holes 1XPA3
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Chrome DCM315U26
- Zoro Select Cabinet Handles & Pulls