Shop Alternate Products
This Product is Discontinued
Zoro Select
Utility Pull, Steel, 6 1/2 In L, Polished, Unthr. Through Holes (Discontinued)
Mfr # 1WAD3
Zoro # G3444481
This Product is Discontinued
Key Features
- Finish polished
- Color Brass
- Material Steel
- Mounting Type Unthreaded Through Holes
- Projection 1 15/32 in