Zoro Select
Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Material: Zinc
Mfr # 1XNZ3
Zoro # G3004714
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 2 45/64 in
- Catch/Latch Width 4 3/32 in
- Catch/Latch Length 1-5/16"
Explore More Products
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated, Adjustable: NO 4RPY8
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Catch/Latch Length: 1-1/2" 1XPE8
- ZORO SELECT Cam Latch, Keyed, Polished Chrome 4RRG7
- ZORO SELECT Cam Latch, Padlockable, Chrome, T Handle 1XPF2
- ZORO SELECT Spring-Cam Latch, Nonlocking, Natural 4RPY3
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated 1XNZ8
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated 1XNZ4
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Grip: 2-7/32 in 1XNZ7
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome 4RRD2
- J.W. WINCO JW Winco GN115-HG-32-SW Cam Latch 115-HG-32-SW
- J.W. WINCO JW Winco GN115-LCG-10-SW Cam Latch 115-LCG-10-SW
- Zoro Select Door Latches