Zoro Select
Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/4"
Mfr # 1XPE6
Zoro # G1937232
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Natural
- Mounting Hole Dia. 7/32 in
- Catch/Latch Length 1-1/4"
- Catch/Latch Finish Stainless Steel
- Adjustable No
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Passivated 1XPD5
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber 1XPA7
- ZORO SELECT Draw Latch, Nonlocking, Passivated 1XPE2
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated 4RRK7
- ZORO SELECT Draw Latch, Padlockable, Zinc Plated 4RRK9
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in 1XPE3
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" 4RRL1
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 27/32" 4RRK6
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Straig R35-1105
- ZORO SELECT Draw Latch, Release to Open, Draw to Close 1VZV6
- DEGUARD DeguardPROSingle Latch (for silver and black H1B-W IP65) DGP-LATCH-H1B-WIP65
- Zoro Select Door Latches