Zoro Select
Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in
Mfr # 1XRY4
Zoro # G3227883
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 19/64 in
- Key Type Alike
- Keying Keyed Alike
- Finish Chrome
- Opens With Key
Explore More Products
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in 1XRX5
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in 1XRY1
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 9/32 in 1XRZ9
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in 1XRX4
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/32 in 1XTD3
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in 1XRY3
- ZORO SELECT Camlock SSSU001301G
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/64 in 1XRZ3
- JR PRODUCTS JR Products 00335 Standard Compartment Door Key Lock - 1-3/8" 00335
- COMPX CHICAGO File Cabinet Locks, Keyed Alike, 1X03 Key C5002LP-1X03
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in G CR08751209PCSM1
- Zoro Select Cam Locks