Zoro Select
Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Stainless Steel, Plain
Mfr # RB580X12-001P2
Zoro # G1286747
$26.20
14% off
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M12-1.75
- Shank Length 20.5 mm
- Eye Inside Diameter 30 mm
Explore More Products
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK M16180.160.0140
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Stainless Steel, Plain 07465 0
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain M16001.220.0001
- ZORO SELECT Eye Bolt M12-1.75, 12 mm ID, Steel, Plain, 10 PK M16180.120.0150
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized U16181.025.0200
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain U16000.037.0250
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK M16180.060.0070
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK M16180.120.0140
- ZORO SELECT Eye Bolt With Shoulder, 5/8"-11, 4-1/16 in Shank, 5/8 in ID, Steel, black oxide Z0044
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright K1418.112120
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK M16000.060.0001
- Zoro Select Eye Bolts