Shop Alternate Products

Continental

2-1/2" ID x 100 ft Rubber Water Suction Hose BK/GN (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Discharge & Suction Hoses

Key Features

  • Tube Material Thermoplastic Rubber
  • Inside Dia. 2-1/2"
  • Outside Dia. 2.99"
  • Max. Pressure 50 PSI
  • Length 100 ft.
See all product information