Zoro Select
#2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in L, 31200 PK
- Zoro #: G5596039
- Mfr #: B51050.008.0043
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #2-56
- Basic Material: 18-8 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/64 in
- Min. Tensile Strength: 85,000 to 150,000 psi
$1,509.32
Pk of 31200, $0.05/ea
Subtotal: $1,509.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B51050.008.0043 Specifications
- Zoro #: G5596039
- Mfr #: B51050.008.0043
- Item: Socket Head Cap Screw
- Dia./Thread Size: #2-56
- Length: 7/16 in
- Basic Material: 18-8 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/64 in
- Min. Tensile Strength: 85,000 to 150,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Head Dia.: 0.1406 in
- Rockwell Hardness: B80 to C32
- Temp. Range: -58 Degrees F to 302 Degrees F
- Screw Style: Socket Head Cap Screw
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Fastener Industry Standards: ASME B18.3
- Fastener Thread Type: UNC (Coarse)
- Head Height: 0.0781 in
- Thread Length: 5/8 in
- Material Grade: 18-8
- Package Quantity: 31200 PK
- Length (Straight Wireway): 7/16 in
- Min. Thread Length: 5/8 in
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 5/8 in, Fastener Length 7/16 in, Head Height 0.078 in, Head Diameter 0.14 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Reviews of Zoro Select #B51050.008.0043
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in L, 100 PK U51050.008.0043
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK U51050.008.0062
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 100 PK U51050.008.0050
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 100 PK U51060.011.0037
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 3-3/8 in L ZPS44012C42
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-3/8 in L ZPS60110F64
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 9/16 in L, 100 PK HYA04018GR
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK HYAS66032GR
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK SCIA0370900-005P
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 622087-100
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L ZPS44010F12
- Zoro Select Socket Head Cap Screws