Skip to Main Content
customer-service Help
Zoro Select

#2-56 Vented Socket Head Cap Screw, 3/8 in L, 5 PK

Zoro Select #2-56 Vented Socket Head Cap Screw,  3/8 in L,  5 PK 1GA85
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.12 /ea ($0.82/unit)

Order in multiples of 2

  • Dia./Thread Size: #2-56
  • Drive Type: Hex Socket
  • Length: 3/8 in
See full product details
Out of Stock
Total: $8.24

Zoro Select #1GA85 Specifications

  • Dia./Thread Size: #2-56
  • Drive Type: Hex Socket
  • Length: 3/8 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Vented
  • Fastener Finish: Plain
  • Min. Tensile Strength: 80,000 psi
  • Thread Direction: Right Hand
  • Head Height: 0.086 in
  • Drive Size: 5/64 in
  • Thread Length: 3/8"
  • Head Dia.: 0.14 in
  • Thread Dia.: #2
  • Rockwell Hardness: B70 to B95
  • Fastener Thread Type: UNC (Coarse)
  • Temp. Range: 250 Degrees F
  • Screw Industry Standards: ASME B18.3
  • Vented Hole Size: 0.028 in
  • Fastener Industry Standards: ASME B18.3
  • Class: 3A
  • Item: Socket Head Cap Screw
  • Min. Thread Length: 3/8 in
  • Package Quantity: 5
  • Length (Straight Wireway): 3/8 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Vented Socket Head Cap Screw, System of Measurement Inch, Vented, Basic Material Stainless Steel, Material Grade 18-8, #2-56, Length 3/8 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/64 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 3/8 in, Thread Length 3/8 In., Head Height 0.086 in, Thread Dia. #2, Package Quantity 5

Reviews of Zoro Select #1GA85