Zoro Select
Hex Standoff, #2-56 Thrd Sz, 1/8 in L, Aluminum 1/8" Hex W
Mfr # 020202HFA
Zoro # G5200524
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #2-56
- Overall Length 1/8 in
- Standoff Material Aluminum
- Body Length 1/8 in
Explore More Products
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084804GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRP043288GR
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRR081604GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK 372208HM303
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRR030444GR
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L 18-8 Stainless Steel Plain, 1/2" Hex W HST610-2520-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK HST502-1032-SS
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 40.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0040
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 312008HM303
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 140404HM303
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 370411HMA
- Zoro Select Hex Standoffs