Zoro Select
#2-56 x 3/16 in Phillips Fillister Machine Screw, Plain Steel, 5000 PK
Mfr # 0203MPL188
Zoro # G2597854
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Phillips
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK M55300.050.0020
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 6000 PK 1110MPPB
- ZORO SELECT #8-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.016.0037
- ZORO SELECT #10-24 x 4-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 500 PK 1072MSF
- ZORO SELECT #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.021.0200
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFFI-1000370-100P
- ZORO SELECT #8-32 x 1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK 0804MWS
- ZORO SELECT #8-32 x 1-1/4 in Torx Flat Machine Screw, Plain Stainless Steel, 2500 PK 0820MTF188
- ZORO SELECT Wide Flange Head Machine Screw ZF0110SS
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.040.0020
- TAMPER-PRUF SCREW #4-40 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK 480100
- Zoro Select Machine Screws