Zoro Select

2" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle, 1

Zoro Select 2" Bent Radiator Paint Brush,  Synthetic Bristle,  Wood Handle,  1 6NCE9
Hover or click to zoom Tap to zoom
$4.15
  • Item: Paint Brush
  • Brush Style: Bent Radiator
  • Basic Bristle Material: Synthetic
See full product details
Orders over $75 ship free.

Total: $4.15

Zoro Select #6NCE9 Specifications

  • Item: Paint Brush
  • Brush Style: Bent Radiator
  • Brush Size: 2"
  • Basic Bristle Material: Synthetic
  • Bristle Material: Synthetic
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Soft
  • Brush Thickness: 7/16 in
  • Basic Coating Type: All Paints and Coatings
  • Paint Base Type: Oil, Water
  • Bristle Length: 2 1/16 in
  • Ferrule Material: Brass Plated
  • Surface Material: Concrete, Metal, Wood
  • For Paint or Coating Type: All Paints and Coatings
  • For Paint Base Type: Oil, Water
  • Bristle Thickness: 7/16 in
  • Filament Material: Synthetic
  • Ferrule Shape: Square
  • Surface Texture: Rough, Smooth
  • Washable: Yes
  • Handle Type: Long
  • Handle Color: Tan
  • Bristle Color: Black
  • Handle Length: 14 in
  • Filament Type: Synthetic
  • Overall Width: 2 in
  • Bristle Width: 2 in
  • Country of Origin (subject to change): China

Description

Paint Brush, Brush Style Bent Radiator, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 in, Bristle Thickness 7/16 in, Bristle Length 2 1/16 in, Bristle Stiffness Soft, Handle Type Long, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black, Bristle Width 2 in, Brush Length 2 1/16 in

Restrictions and Compliance

Reviews of Zoro Select #6NCE9