Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

2" FNPT Red Brass Cross

  • Zoro #: G0526574
  • Mfr #: 1VFD1
$50.65
  • Specific Fitting Shape: Cross
  • Standards: ANSI B1.20.1, ASME B16.15, ASTM B584
  • Pipe Size - Pipe Fitting: 2"
See full product details
Orders over $75 ship free.

Zoro Select #1VFD1 Specifications

  • Zoro #: G0526574
  • Mfr #: 1VFD1
Specific Fitting Shape: Cross Standards: ANSI B1.20.1, ASME B16.15, ASTM B584
Pipe Size - Pipe Fitting: 2" Basic Pipe Fitting Material: Metal
Temp. Range: -20 Degrees to 400 Degrees F Max. Pressure: 125 psi
Basic Pipe Fitting Shape: Cross Item: Cross
Fitting Connection Type: FNPT Fitting Schedule/Class: Class 125
Pipe Fitting Material: Red Brass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cross, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #1VFD1