Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 3/4" Reducer Coupling

  • Zoro #: G0470079
  • Mfr #: 0810089607
$8.04
  • Saturated Steam Pressure: 150 PSI
  • Specific Fitting Shape: Reducer Coupling
  • Fitting Connection Type: FNPT
See full product details
Orders over $75 ship free.

Zoro Select #0810089607 Specifications

  • Zoro #: G0470079
  • Mfr #: 0810089607
Saturated Steam Pressure: 150 PSI Specific Fitting Shape: Reducer Coupling
Fitting Connection Type: FNPT Pipe Size - Pipe Fitting: 2" x 3/4"
Pipe Fitting Connection Type: FNPT Max. Pressure: 300 psi@150 Degrees F
Temp. Range: -20 Degrees to 150 Degrees F Pipe Fitting Schedule/Class: Class 150
Item: Reducer Coupling Pipe Size (Fittings): 2" x 3/4"
Basic Pipe Fitting Material: Metal Standards: UL Listed, FM Approved, Meets ASME B16.3
Specific Pipe Fitting Shape: Reducing Coupling Basic Pipe Fitting Shape: Reducer
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reducer Coupling, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 2 in x 3/4 in, Fitting Connection Type FNPT, Standards FM Approved, Meets ASME B16.3, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #0810089607