Zoro Select
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G0591129
- Mfr #: 825S18A-HG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Gauge: 20 ga.
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
$678.60
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $678.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #825S18A-HG Specifications
- Zoro #: G0591129
- Mfr #: 825S18A-HG
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 20 ga.
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 78 in
- Depth: 18 in
- Handle Type: Swing
- Item: Storage Cabinet
- Shelf Capacity: 150 lb
- Locking Points: 3 Points
- Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Green Certification or Other Recognition: GREENGUARD Gold
- Finish: Powder Coated
- Method of Construction: Bolted
- Number of Doors: 2
- Mobile/Stationary: Stationary
- Height: 78 in
- Width: 48 in
- Lock Type: Keyed
- Door Material Thickness: 20 ga
- Overall WxDxH: 48 in x 18 in x 78 in
- Body Panel Type: Solid
- Shelf Adjustment Increments: 2 in
- Shelf Material Thickness: 22 ga
- Cabinet Storage Components: Shelves
- Panel Material Thickness: 20 ga
- Load Capacity per Shelf: 250 lb
- Base Type: Frame
- Door Locking Points: 3
- Door Handle/Lock Type: Swing Handle & Keyed
- Overall WxD: 48 in x 18 in
- Mobility: Stationary
- Shelf Adjustability: Adjustable
- Material - Cabinets: Steel
- Locking Cabinet: Yes
- Audit Trail Storage: None
- Color Family: Gray
- Cabinet Finish/Material: Powder Coated Steel
- Door Handle Type: Swing
- Cabinet Handle Style: Swing
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Cabinet Locking Mechanism: Keyed
- Frame Assembled: Assembled
- Height of Cabinet: 78 in
- Cabinet Door Type: Standard
- For Use Indoors/Outdoors: No
- No. of Drawers: 0
- Overall Depth: 18 in
- Item - Storage Cabinets: Storage Cabinet
- Includes Keys: Yes
- For Use Outdoors: No
- Casters Included: No
- Cabinet Finish: Powder Coated
- Product Type: Storage Cabinet
- Width of Cabinet: 48 in
- Number of Cabinet Shelves: 4
- Depth of Cabinet: 18 in
- Finish - Cabinets: Powder Coated
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Reviews of Zoro Select #825S18A-HG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S24HG
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 230W361872A-HG
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 250C362472ME
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S24A-HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFA1
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 450C361878ME
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872SVA-HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18A-PT
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24A-HG
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 46-WR-241
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 79 in H, Stationary 56-WP-244
- Zoro Select Industrial Storage Cabinets