Zoro Select
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G9898472
- Mfr #: 865C24A-PT
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 20 ga.
- Number of Drawers: 0
$709.34
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $709.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #865C24A-PT Specifications
- Zoro #: G9898472
- Mfr #: 865C24A-PT
- Cabinet Style: Combination Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Tan
- Gauge: 20 ga.
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Green Certification or Other Recognition: GREENGUARD Certified
- Number of Doors: 2
- Locking Points: 3 Points
- Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Mobile/Stationary: Stationary
- Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
- Shelf Capacity: 250 lb
- Finish: Powder Coated
- Cabinet Height Range: Full Height
- Width: 48 in
- Height: 78 in
- Lock Type: Keyed
- Door Material Thickness: 20 ga
- Base Type: Frame
- Body Panel Type: Solid
- ShelvesAdj: 4 Adjustable
- Cabinet Storage Components: Hanging Rods, Shelves
- Panel Material Thickness: 20 ga
- Door Locking Points: 3
- Shelf Adjustment Increments: 2 in
- Shelf Material Thickness: 22 ga
- Overall WxDxH: 48 in x 24 in x 78 in
- Load Capacity per Shelf: 250 lb
- Cabinet Finish: Powder Coated
- Product Type: Storage Cabinet
- Height of Cabinet: 78 in
- No. of Drawers: 0
- Cabinet Finish/Material: Powder Coated Steel
- Casters Included: No
- Door Handle Type: Swing
- Shelf Adjustability: Adjustable
- Audit Trail Storage: None
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- For Use Outdoors: No
- Includes Keys: Yes
- Handle/Lock Type: Swing Handle & Keyed
- Cabinet Locking Mechanism: Keyed
- Includes Hanging Rod: Yes
- Overall WxD: 48 in x 24 in
- For Use Indoors/Outdoors: No
- Mobility: Stationary
- Overall Depth: 24 in
- Item - Storage Cabinets: Storage Cabinet
- Color Family: Tan
- Number of Keys: 2
- Cabinet Door Type: Standard
- Frame Assembled: Assembled
- Locking Cabinet: Yes
- Cabinet Handle Style: Swing
- Material - Cabinets: Steel
- Number of Cabinet Shelves: 4
- Depth of Cabinet: 24 in
- Finish - Cabinets: Powder Coated
- Width of Cabinet: 48 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Reviews of Zoro Select #865C24A-PT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24A-ME
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 250C361872A-PT
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18A-HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S362478A-HG
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S362472HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872PT
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18A-PT
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478A-PT
- EQUIPTO Handy cab 30"x13"x27" w lower handle, GY 1734DI-GY
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 72 in W, 84 in H EX-786-1V
- Zoro Select Industrial Storage Cabinets