Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20 gal Round Steel Recycling Bin , Silver

  • Zoro #: G8605554
  • Mfr #: 34RY86
$40.84
  • Primary Container Color: Silver
  • Diameter: 17-1/2"
  • Shape: Round
See full product details
Orders over $75 ship free.

Zoro Select #34RY86 Specifications

  • Zoro #: G8605554
  • Mfr #: 34RY86
Primary Container Color: Silver Diameter: 17-1/2"
Shape: Round Width: 17-1/2"
Number of Openings: 1 Container Shape: Round
Top Design: Open Top Symbol: Recycle
Height: 28-3/4" Recycling Material: Cans/Trash/Bottles/Plastic
Total Capacity: 20 gal Color: Silver
Includes: Lid Trash Container Capacity: 20 gal
Item: Recycling Bin Material: Steel
Features: Rust, Fire, Heat Resistant Container Mounting Style: Free-Standing
Container Depth: 17-3/4" Finish: Hot Dipped
Indoor/Outdoor: Indoor, Outdoor Number of Containers: 1
Top Type: Flat Top Material Grouping: Metal
Container Product Grouping: Refuse and Compost Can Lid Connection: Snap On
Location: Indoor/Outdoor Mobility: Stationary
Depth: 17-3/4" Specific Container Material: Steel
For Recyclable Material: Compost Width/Diameter: 17-3/4"
Trash Can /Width: 17-3/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Refuse and Compost Can, For Recyclable Material Compost, Trash Container Capacity 20 gal, Top Type Flat, Number of Containers 1, Number of Openings 1, Total Capacity 20 gal, Color Silver, Container Shape Round, Height 28 3/4 in, Width/Diameter 17 3/4 in, Depth 17 3/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Hot Dipped, Location Indoor/Outdoor, Mobility Stationary, Lid Connection Snap On, Container Mounting Style Free-Standing

Reviews of Zoro Select #34RY86