Zoro Select
20x25x4 Pleated Air Filter, MERV 13, High Capacity, Synthetic
Mfr # 786EK9
Zoro # G905444012
product price: $13.25
/eaSold in multiples of 6 for $79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 13
- Air Filter Capacity High Capacity
- Air Flow @ 300 fpm 1,042 cfm
- Media Material Synthetic
- Air Filter Item Pleated Air Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 786EK9
- Zoro # G905444012
- Country of Origin Taiwan, Province of China
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x25x4 |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 3-3/4 in |
Nominal Height | 20 in |
Nominal Depth | 4 in |
Actual Width | 24-1/2 in |
Nominal Width | 25 in |
Actual Depth | 3-3/4 in |
Actual Height | 19-1/2 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 13, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 19.6 sq ft, Pleats per Linear Foot 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- BELIMO Tfb24 Us 24V On/Off Direct (TFB24)
- PANASONIC Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, With Light (FV-1115VKL2)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- ZORO SELECT 16x20x1 Pleated Air Filter, MERV 13, High Capacity, Synthetic (786EK3)
- ZORO SELECT 16x25x1 Pleated Air Filter, MERV 13, High Capacity, Synthetic (786EK4)
- ZORO SELECT 16x24x2 Pleated Air Filter, MERV 13, High Capacity, Synthetic (786EL0)
- ZORO SELECT 20x25x1 Pleated Air Filter, MERV 13, High Capacity, Synthetic (786EK5)
- ZORO SELECT 20x20x1 Pleated Air Filter, MERV 13, High Capacity, Synthetic (60RD93)
- ZORO SELECT 16x20x4 Pleated Air Filter, MERV 13, High Capacity, Synthetic (786EK7)
- PUROLATOR 16x25x1 Pleated Air Filter, MERV 8, 6 PK (16x25x1x1 HI (6 Pack))
- ILC 16 in x 25 in x 1 in Pleated Air Filter, MERV 7 (WY-0JGX-3)