Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21 gal. Stainless Steel, ABS Square Trash Can , Silver

  • Zoro #: G4782211
  • Mfr #: 54TT81
$137.34
  • Container Basic Material: Metal, Plastic
  • Color: Silver
  • For Use With: Refuse Collection, Utility Container
See full product details
This item ships free.

Zoro Select #54TT81 Specifications

  • Zoro #: G4782211
  • Mfr #: 54TT81
Container Basic Material: Metal, Plastic Color: Silver
For Use With: Refuse Collection, Utility Container Container Strength: Light Duty
Shape: Square Features: Soft Close Lid, Fingerprint Resistant, Sensor and Manual Function, Easy Clip Design, Skid Resistant Base
Top Design: Flat Trash Can Dia./Width: 13-3/4"
Receptacle Container Style: Utility Primary Container Color: Silver
Vented: No Series: EcoSmart Sensor Bin
Container Depth: 13-3/4" Item: Trash Can
Includes: Plastic Liner Indoor/Outdoor: Indoor
Material: Stainless Steel, ABS Trash Container Capacity: 21 gal.
Green Environmental Attribute: RoHS 2011/65/EU Compliant Container Shape: Square
Finish: Brushed Height: 30-1/2"
Container Mounting Style: Free-Standing Standards: CE, RoHS, FCC
Specific Container Material: Stainless Steel Lid Opening Mechanism: Sensor
Material Grouping: Metal Mobility: Stationary
Top Type: Flat Depth: 13-3/4"
Width/Diameter: 13 3/4 in Location: Indoor
Lid Connection: Hinged Rigid Liner Material: Plastic
Container Product Grouping: Trash Can Width: 13-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Square, Flat, 21 gal, Silver, Height 30 1/2 in, Width/Diameter 13 3/4 in, Depth 13 3/4 in, Metal, Stainless Steel, Brushed, Indoor, Stationary, Lid Included, Hinged, Sensor, Free-Standing

Reviews of Zoro Select #54TT81