Zoro Select
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G0622181
- Mfr #: 410S361878A-HG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
$467.10
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $467.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #410S361878A-HG
- Zoro #G0622181
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 36 in |
Height | 78 in |
Cabinet Height Range | Full Height |
Overall WxDxH | 36 in x 18 in x 78 in |
Overall WxD | 36 in x 18 in |
Height of Cabinet | 78 in |
Overall Depth | 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Details
Cabinet Style | Shelving |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Dark Gray |
Gauge | 22 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Method of Construction | Bolted |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Zoro Select #410S361878A-HG
Explore more
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S362472HG
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 250C361872A-PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 1UFE8
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S362478PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UEZ4
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S362472ME
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 450C362478ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24SVA-ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 845W24A-PT
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDWC244878-5S95
- Zoro Select Industrial Storage Cabinets