Zoro Select
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G0599370
- Mfr #: 410S361878A-ME
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
$505.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $505.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 230W361872SV-ME
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UEZ6
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFD7
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 1UFE6
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, Stationary 1UFD4
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S361878PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872A-PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872A-HG
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary MH472BL
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDCV243678-4S95
- Zoro Select Industrial Storage Cabinets