Zoro Select
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G0590900
- Mfr #: 410S362478A-HG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
$726.55
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $726.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #410S362478A-HG Specifications
- Zoro #: G0590900
- Mfr #: 410S362478A-HG
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Locking Points: 3 Points
- Green Certification or Other Recognition: GREENGUARD Gold
- Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Mobile/Stationary: Stationary
- Method of Construction: Bolted
- Shelf Capacity: 200 lb
- Number of Doors: 2
- Finish: Powder Coated
- Height: 78 in
- Width: 36 in
- Lock Type: Keyed
- Load Capacity per Shelf: 200 lb
- Door Locking Points: 3
- Base Type: Frame
- Overall WxDxH: 36 in x 24 in x 78 in
- Body Panel Type: Solid
- Cabinet Storage Components: Shelves
- Panel Material Thickness: 22 ga
- Cabinet Finish: Powder Coated
- Height of Cabinet: 78 in
- Casters Included: No
- Cabinet Door Type: Standard
- Overall WxD: 36 in x 24 in
- No. of Drawers: 0
- For Use Outdoors: No
- Cabinet Locking Mechanism: Keyed
- Door Handle Type: Swing
- Mobility: Stationary
- Cabinet Finish/Material: Powder Coated Steel
- Product Type: Storage Cabinet
- Shelf Adjustability: Adjustable
- Door Handle/Lock Type: Swing Handle & Keyed
- Color Family: Gray
- Item - Storage Cabinets: Storage Cabinet
- Overall Depth: 24 in
- Audit Trail Storage: None
- For Use Indoors/Outdoors: No
- Cabinet Handle Style: Swing
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Locking Cabinet: Yes
- Frame Assembled: Assembled
- Material - Cabinets: Steel
- Finish - Cabinets: Powder Coated
- Number of Cabinet Shelves: 4
- Width of Cabinet: 36 in
- Depth of Cabinet: 24 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Zoro Select #410S362478A-HG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872A-HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 450C361878A-ME
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24A-ME
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24A-HG
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEY1
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 230W361872A-ME
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 250C362472PT
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S362472A-PT
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MB248BL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S24ME
- Zoro Select Industrial Storage Cabinets