Zoro Select
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G0608297
- Mfr #: 430W362478A-PT
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
$418.83
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $418.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #430W362478A-PT Specifications
- Zoro #: G0608297
- Mfr #: 430W362478A-PT
- Cabinet Style: Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Tan
- Gauge: 22 ga.
- Number of Drawers: 0
- Number of Shelves: 1 Adjustable Shelf
- Overall Height: 78 in
- Depth: 24 in
- Handle Type: Swing
- Item: Storage Cabinet
- Green Certification or Other Recognition: GREENGUARD Gold
- Finish: Powder Coated
- Method of Construction: Bolted
- Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Mobile/Stationary: Stationary
- Number of Doors: 2
- Locking Points: 3 Points
- Shelf Capacity: 200 lb
- Height: 78 in
- Width: 36 in
- Lock Type: Keyed
- Cabinet Storage Components: Hanging Rods, Shelves
- Load Capacity per Shelf: 200 lb
- Panel Material Thickness: 22 ga
- Base Type: Frame
- Overall WxDxH: 36 in x 24 in x 78 in
- Body Panel Type: Solid
- Door Locking Points: 3
- Mobility: Stationary
- Cabinet Door Type: Standard
- Locking Cabinet: Yes
- Number of Shelves and Adjustability: 1 Adjustable Shelf
- Shelf Adjustability: Adjustable
- Door Handle/Lock Type: Swing Handle & Keyed
- No. of Drawers: 0
- Door Handle Type: Swing
- Frame Assembled: Assembled
- Color Family: Tan
- Item - Storage Cabinets: Storage Cabinet
- Casters Included: No
- For Use Indoors/Outdoors: No
- Overall WxD: 36 in x 24 in
- Audit Trail Storage: None
- Cabinet Finish: Powder Coated
- For Use Outdoors: No
- Material - Cabinets: Steel
- Product Type: Storage Cabinet
- Overall Depth: 24 in
- Cabinet Locking Mechanism: Keyed
- Cabinet Finish/Material: Powder Coated Steel
- Cabinet Handle Style: Swing
- Height of Cabinet: 78 in
- Finish - Cabinets: Powder Coated
- Depth of Cabinet: 24 in
- Width of Cabinet: 36 in
- Number of Cabinet Shelves: 1
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Zoro Select #430W362478A-PT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S18A-HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UEZ6
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFC2
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1UFC1
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEY7
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 250C362472A-HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 450C362478PT
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W361878HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S362472A-PT
- EDSAL 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFD6
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MD248BL
- Zoro Select Industrial Storage Cabinets