Zoro Select
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G0608400
- Mfr #: 450C361878A-ME
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 22 ga.
- Number of Drawers: 0
$510.99
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Subtotal: $510.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 410S361842SV-ME
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary 1UFD5
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S361878A-PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFC4
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEY3
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S361878HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S361878A-HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478ME
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W361878A-ME
- GLOBAL EQUIPMENT Global Industrial„¢ EZ Assemble Steel Storage Cabinet, 36"W x 18"D x 42"H, Gray 361842GY
- EQUIPTO Handy cabinet 36"Wx13"Dx27"H, PY 1735-PY
- Zoro Select Industrial Storage Cabinets