Zoro Select
Nickel Plated Brass Male Adapter, 1/4 in Tube Size
Mfr # 22FR78
Zoro # G6081634
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- ZORO SELECT Nickel Plated Brass Tee, 3/8 in Tube Size 22FR65
- ZORO SELECT 1/2" Push-to-Connect Brass Male Adapter UIP120
- ZORO SELECT PEX Coupling, 1/2 in x 1/2 in Tube Size 75011LF
- ZORO SELECT Nickel Plated Brass Male Elbow, 90 Degrees, 1/4 in Tube Size 22FR86
- ZORO SELECT PEX Tee, 3/4 in Tube Size 75024LF
- ZORO SELECT DZR Brass Male Adapter, 1" Tube Size UIP140
- ZORO SELECT PEX Coupling, 1/2 in Tube Size 75194LF
- ZORO SELECT Nickel Plated Brass Female Adapter, 5/32 in Tube Size 22FR71
- ZORO SELECT PEX Elbow, 1/2 in x 1/2 in Tube Size 75187LF
- PARKER MALE CONNECTOR 68PLS-4-4
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Cross -, 1/2" Tube Size ZUSA-TF-PTC-1003
- Zoro Select Push-to-Connect Tube Fittings