Zoro Select
Nickel Plated Brass 90 Degree Male Elbow, 3/8 in Tube Size
Mfr # 22FR89
Zoro # G6186397
$6.80
13% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- ZORO SELECT Nickel Plated Brass Male Adapter, 1/4 in Tube Size 22FR78
- ZORO SELECT Nickel Plated Brass Male Adapter, 1/8 in Tube Size 22FR76
- ZORO SELECT PEX Coupling, 1 in x 3/4 in Tube Size 75179LF
- ZORO SELECT Nickel Plated Brass Male Adapter, 1/4 in Tube Size 22FR77
- ZORO SELECT Nickel Plated Brass Bulkhead Union, 1/2 in Tube Size 22FR69
- ZORO SELECT PEX Tee, 3/4 in x 1/2 in x 3/4 in Tube Size 75026LF
- ZORO SELECT Nickel Plated Brass Union, 3/8 in Tube Size 22FR61
- ZORO SELECT PEX Tee, 3/4 in x 1/2 in x 1/2 in Tube Size 75027LF
- ZORO SELECT PEX Coupling, 1/2 in Tube Size 75194LF
- LEGRIS Nickel Plated Brass Male Connector, 1/4 in Tube Size 3675 06 10
- MUELLER INDUSTRIES 1/2 Push Brass Drop Ear Elbow 6631-103
- Zoro Select Tube Fittings