Zoro Select
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G2936701
- Mfr #: 1UFA4
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Cabinet Style: Combination Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Gauge: 24 ga.
$321.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $321.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFA6
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary 210S361830A-PT
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, Stationary 1UFD4
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFC4
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEY7
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEY4
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 1UFE8
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872SVA-HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 410S361878A-HG
- HALLOWELL 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary FK4SC6478-4BR-HT
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CAC1361872-09
- Zoro Select Industrial Storage Cabinets