Zoro Select
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G0572807
- Mfr #: 210S361872A-HG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24 ga.
- Number of Drawers: 0
$364.04
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Subtotal: $364.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478HG
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24A-HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UEZ6
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1UFC1
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UFE3
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary 1UFD5
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872HG
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 230W361872A-PT
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18SVA-HG
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDJC243678-4S95
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H J2478SUPY
- Zoro Select Industrial Storage Cabinets