Zoro Select
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G0572962
- Mfr #: 210S362472HG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Standard
- Gauge: 24 ga.
- Number of Drawers: 0
$325.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $325.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary 210S361830A-PT
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 230W361872HG
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, Stationary 1UFD4
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 1UEZ2
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFD7
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFD3
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S362472ME
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 450C362478ME
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478PT
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7224 MED GREY
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, LG 1712-LG
- Zoro Select Industrial Storage Cabinets