- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary
Shop Alternate Products
This Product is Discontinued
Zoro Select
24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (Discontinued)
Mfr # 250C361872SVA-PT
Zoro # G0573120
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Customers Also Purchased
- Brand Zoro Select
-
MFR #
250C361872SVA-PT
-
Zoro #
G0573120
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxDxH | 36 in x 18 in x 72 in |
Overall WxD | 36 in x 18 in |
Height of Cabinet | 72 in |
Overall Depth | 18 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Locking Points | 3 Points |
Method of Construction | Bolted |
Mobile/Stationary | Stationary |
Finish | Powder Coated |
Number of Doors | 2 |
Green Certification or Other Recognition | GREENGUARD Gold |
Shelf Capacity | 150 lb |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Lock Type | Keyed |
Door Locking Points | 3 |
Body Panel Type | Solid |
ShelvesAdj | 4 Adjustable |
Cabinet Storage Components | Hanging Rods, Shelves |
Base Type | Frame |
Panel Material Thickness | 24 ga |
Load Capacity per Shelf | 150 lb |
Cabinet Finish/Material | Powder Coated Steel |
Number of Shelves and Adjustability | 4 Adjustable Shelves |
Cabinet Handle Style | Swing |
Audit Trail Storage | None |
Cabinet Locking Mechanism | Keyed |
Material - Cabinets | Steel |
Mobility | Stationary |
For Use Outdoors | No |
For Use Indoors/Outdoors | No |
Handle/Lock Type | Swing Handle & Keyed |
Door Handle Type | Swing |
Item - Storage Cabinets | Storage Cabinet |
Color Family | Tan |
Frame Assembled | Assembled |
Locking Cabinet | Yes |
Cabinet Finish | Powder Coated |
Casters Included | No |
Cabinet Door Type | Clearview |
Shelf Adjustability | Adjustable |
No. of Drawers | 0 |
Finish - Cabinets | Powder Coated |
Number of Cabinet Shelves | 4 |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None