24 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
- Mfr # 1BU92
- Zoro # G0337434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BU92
Zoro #
G0337434
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
24
Drive Size
5/32 in
Head Height
1/16 in
Thread Length
7/8 in
Dia./Thread Size
#10-24
Head Dia.
5/16 in
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
145,000 psi
Item
Socket Head Cap Screw
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Button
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 24, Head Height 1/16 in, Thread Style Fully Threaded, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.