customer-service Help
Zoro Select

24" x 18" Open Poly Bags, 0.50 mil, Clear, PK 1000

Zoro Select 24" x 18" Open Poly Bags,  0.50 mil,  Clear,  PK 1000 4DKV4
Tap to zoom
Hover or click to zoom
$45.65
pkg. of 1000 ($0.05/ea)
  • Item: Open Poly Bags
  • Width: 18"
  • Length: 24"
See full product details
Orders over $75 ship free.

Total: $45.65

Zoro Select #4DKV4 Specifications

  • Item: Open Poly Bags
  • Width: 18"
  • Length: 24"
  • Color: Clear
  • Bag Closure Type: None
  • Thickness: 0.50 mil
  • Material: High Density Polyethylene (HDPE)
  • Hang Hole: No
  • Bag Material: High Density Polyethylene (HDPE)
  • Bag Item: Open Poly Bag
  • Size: 24" x 18"
  • Depth: 0
  • Package Configuration: Case Pack
  • Package quantity: 1000
  • Bag Type: Standard
  • Bag Bottom Type: Flat
  • Mil Thickness Range: .5 to 1 mil
  • Length (Straight Wireway): 24 in
  • Shop By: Closeouts
  • Product Type: Open End Poly Bag
  • Country of Origin (subject to change): China

Description

Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 0.5 mil, Depth 0, Width 18 in, Length 24 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000

Restrictions and Compliance

Reviews of Zoro Select #4DKV4