Skip to Main Content
customer-service Help
Zoro Select

24"x18" Melamine Whiteboard, Plastic Frame

Zoro Select 24"x18" Melamine Whiteboard,  Plastic Frame UVTT1824
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.29
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 24 in
See full product details
This item ships free.
Total: $96.29

Zoro Select #UVTT1824 Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 24 in
  • Dry Erase Width: 18 in
  • Item: Dry Erase Board
  • Board Color: Black
  • Dry Erase Surface Type: Melamine
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: Plastic
  • Frame Color: Putty
  • Adjustable Height Range: Not Adjustable
  • Frame Material: Plastic
  • Depth: 1 in
  • Corner Shape: Square
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 24 in, Dry Erase Width 18 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Putty, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Melamine, Corner Shape Square

Restrictions and Compliance

  • Hazardous material

Reviews of Zoro Select #UVTT1824