Zoro Select
Hand Truck Keg Hook, Cap 110 lb, Aluminum
Mfr # 274174
Zoro # G8638235
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 in
- Material Aluminum
- Color Black
- Load Capacity 110 lb
- Finish Powder Coated
Explore More Products
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb HPO 82X70/20-70K
- ZORO SELECT Hand Truck Cargo Strap, 100in L, Polyester 930007
- ZORO SELECT Wheel, For Hand Truck, Fits Dayton 24041001
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester 930006
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb HPO 82X100/20-100K
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb HPO 80X61/20-67K
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-3/8 in., 1433 lb HPO 85X75/17-78K
- ZORO SELECT Hand Truck Battery Charger 274181
- ZORO SELECT Hand Truck Cover, 18 In. W, 1.5 lb. 2NKT9
- DAYTON Hand Truck Nose Plate Expndr Kit, 19x12in 6B472
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black 302680
- Zoro Select Hand Trucks & Dollies