Zoro Select
28 gal Red Polyethylene Fuel Caddy for Gasoline
Mfr # 932403IP
Zoro # G8543805
$1,044.90
19% off
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- Standards DOT Requirements, UN Requirements, USCG
- Capacity 28 gal
- Height 52 in
Explore More Products
- ZORO SELECT 28 gal Yellow Polyethylene Fuel Caddy for Diesel 932404IP
- JUSTRITE 1 gal. White Polyethylene Type I Safety Can for Flammables 12162
- MIDWEST CAN Midwest Can 248474 5 gal Red High Density Polyethylene Gas Can 248474
- SPEEDFX RACING FUEL JUG, BLUE UTILITY 5 GAL JUG 8832
- EAGLE MFG 2 gal. Blue Galvanized steel Type I Safety Can for Kerosene UI20FSB
- JUSTRITE Eagle Type I Safety Can - 5 Gallon with Funnel - Yellow UI50FSY
- SUNBELT Fuel Can, No-Spill CARB Gas Can (5 gallon) 14" x14" x11" A-B1NS1450
- NO-SPILL Red HDPE Gas Can 1405
- EAGLE MFG 2 gal. Yellow Galvanized steel Type I Safety Can for Diesel UI20SY
- EAGLE MFG 1 gal. Yellow Galvanized steel Type I Safety Can for Diesel UI10FSY
- WAVIAN 5.28 gal, 20 L Red Cold rolled steel Gas Can 2238C
- Zoro Select Safety Storage