Zoro Select
Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life
Mfr # 2ERP4
Zoro # G0348187
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Replacement Parts
Explore More Products
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC 2ERP7
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life 2ERP2
- ZORO SELECT Strobe Tube Light with Oval Base CSCTO15NA1020G
- ZORO SELECT Stack Light Acc, Beige, 110VAC 22UU16
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC 2ERP1
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC 2ERN8
- ZORO SELECT Removable Snap On Backcover CSBFMCOVERG
- ZORO SELECT Warning Light, Rotatng, MiniBar, Ambr, PntMt MBTR-A
- VITALITE Warning Light, Red, LED, 5-1/8" D, 6-1/4" H 121SLED-120R-M1
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC XVR12B06S
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA 105XBRiRGA24D
- Zoro Select Strobe and Flashing Lights