Zoro Select
Socket Mounting Base, Single, L 5 In
Mfr # 2HER7
Zoro # G5192756
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Width 5 in
- Includes 3/8 in Dia Mounting Holes
- Overall Depth 5 in
- For Use With Handrail Section
Explore More Products
- ZORO SELECT High Profile Machine Guard 2WJJ4
- ZORO SELECT Intermediate Post, 21 In., Yellow, Steel 22DN11
- ZORO SELECT Impact Resistant Guard Rail 22DN03
- ZORO SELECT Guard Rail, L90In, Lift Out 4WZ76
- ZORO SELECT Guard Rail, L32In 5AE58
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow HPRO-RF-48-24-4
- ZORO SELECT Lifting Chain, For Bluff Dock Boards ACLC
- ZORO SELECT Trple Elbw Guard w/Centr Supprt, 42 In. H TEGC-24-42-2
- ZORO SELECT Impact Resistant Guard Rail 22DN01
- IDEAL SHIELD Guard Rail, 4 ft. L, 36 In. H HGR-2-048-36-P
- ZORO SELECT Low Profile Machine Guard 1GUE1
- Zoro Select Warehouse Safety Guards & Protectors